Supplied Air System, 15 psi, 1Helmet
Mfr # 9248-01
Zoro # G5281997
product price: $2,586.99
/ea
Free Shipping & Returns
Key Features
Includes
50 ft Breathing Hose, Ambient Air Pump, Helmet
Couplers
OBAC
Pressure
15 psi
Standards
ANSI Z87.1, NIOSH Approved, OSHA
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9248-01
Zoro #
G5281997
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in
Details
Item
Supplied Air System
Includes
50 ft Breathing Hose, Ambient Air Pump, Helmet
Couplers
OBAC
Pressure
15 psi
Standards
ANSI Z87.1, NIOSH Approved, OSHA
System Type
SAR System
Fittings
OBAC
For Use With
Low Pressure Air Source
Number of Users
1
Voltage
115V AC
Series
9904-W
Headgear Included
Hard Hat
Headgear Type
Helmet
Headgear Material
Polycarbonate
NEMA Plug Configuration
5-15
Maximum Operating Temperature
104 Degrees F
Application
Welding
Brand and Series
Allegro 9904-W
Minimum Operating Temperature
32 Degrees F
Horsepower
3/4 hp
Description
Supplied Air System, Includes 50 ft Breathing Hose, Ambient Air Pump, Helmet, Includes Headgear Yes, 9904-W, Helmet, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.