Supplied Air System, 15 psi, 2 Helmets
Mfr # 9247-02
Zoro # G5285271
product price: $4,371.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Includes
(2) 50 ft Breathing Hoses, (2) Shield/Helmets, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
15 psi
Standards
ANSI Z87.1-2003, ANSI Z89.1 Type 1 Class G, NIOSH Approved, UL94 Listed
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9247-02
Zoro #
G5285271
UPC #
741851924724
Country of Origin
United States
Dimensions
Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in
Details
Item
Supplied Air System
Includes
(2) 50 ft Breathing Hoses, (2) Shield/Helmets, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
15 psi
Standards
ANSI Z87.1-2003, ANSI Z89.1 Type 1 Class G, NIOSH Approved, UL94 Listed
System Type
SAR System
Fittings
OBAC
For Use With
Low Pressure Air Source
Number of Users
2
Voltage
115V AC
Series
9904
Headgear Included
Hard Hat
Minimum Operating Temperature
32 Degrees F
Application
General Purpose
Maximum Operating Temperature
104 Degrees F
Brand and Series
Allegro 9904
Headgear Type
Helmet
NEMA Plug Configuration
5-15P
Headgear Material
Plastic (Air Shield/Helmet), Polycarbonate (Lens), Stedprene (Neck Cape)
Horsepower
1 1/2 hp
Description
Supplied Air System, Includes (2) 50 ft Breathing Hoses, (2) Shield/Helmets, 1 1/2 hp Ambient Air Pump, Includes Headgear Yes, 9904, Helmet, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.