Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Suspenders, Suspender, Black

  • Mfr # 7123-02

  • Zoro # G4766797


product price: $20.22
/ea

Key Features

Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Hook and Loop Closure
Type
For Use with Back Supports
Waist Size
36 in to 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123-02
Zoro #
G4766797
UPC #
741851712321
Country of Origin
Indonesia

Dimensions

Waist Size
36 in to 40 in
Fits Waist Size
36 - 40"

Details

Item
Suspender
Tool Storage Type Included
Tool Suspenders
Color
Black
Features
Hook and Loop Closure
Type
For Use with Back Supports
Suspenders
Hook and Loop

Description

Suspender, Color Black, Features Hook and Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.