Zoro Homepage

Tyvek Hood Breathing Air Blower Resp Sys

  • Mfr # 9221-02A

  • Zoro # G3670232


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Hoods, (2) Hoses, Blower
Pressure
2.5 psi
Standards
NIOSH Approved
System Type
Breathing Air Blower
Fittings
3/4 in Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9221-02A
Zoro #
G3670232
UPC #
741851920061
Country of Origin
United States

Dimensions

Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/4 in

Details

Item
Tyvek Hood Breathing Air Blower Resp Sys
Includes
(2) Hoods, (2) Hoses, Blower
Pressure
2.5 psi
Standards
NIOSH Approved
System Type
Breathing Air Blower
Fittings
3/4 in Parker
Number of Users
2
Series
Tyvek
Color
Black, Blue, White
Application
Industrial
Brand and Series
ALLEGRO
Headgear Type
Single Bib Hood
Suspension Adjustment Type
Hook-and-Loop
Headgear Material
Poly-Coated Tyvek
Headgear Included
Hood

Description

Tyvek Hood Breathing Air Blower Resp Sys, Includes (2) Hoods, (2) Hoses, Blower, Tyvek, Single Bib Hood, Headgear Size Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.