Zoro Homepage

Tyvek(TM) Hood, White

  • Mfr # 9911-10

  • Zoro # G3665557


product price: $90.29
/ea
Free Shipping & Returns

Key Features

For Use With
Ambient Air Pumps
Includes
Breathing Tube, Hood, Suspension
Material
Tyvek(R)
System Type
SAR System
Suspension
Disposable (1) Piece Assembly, Absorbent Foam Headband, Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9911-10
Zoro #
G3665557
UPC #
741851991184
Country of Origin
United States

Dimensions

Mask Size
Universal
Size
Universal
Headgear Size
Universal

Details

Item
Double Bib Hood
For Use With
Ambient Air Pumps
Includes
Breathing Tube, Hood, Suspension
Material
Tyvek(R)
System Type
SAR System
Suspension
Disposable (1) Piece Assembly, Absorbent Foam Headband, Hook and Loop Closure
Color
White
Standards
NIOSH Approved
Lens Material
Clear Co-Polyester
Headgear Type
Hood
Suspension Adjustment Type
Hook-and-Loop
Application
General Purpose
Features
Extra Large Lens for Visibility, Fully Disposable

Description

Double Bib Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood, Suspension, SAR System, Hook-and-Loop Suspension Adjustment Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.