Zoro Homepage

Umbrella Stand, Cnfnd Space, 23Hx30Wx50L

  • Mfr # 9403-05

  • Zoro # G4915242


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Features
Offers Stability and Ensures Against Collapse, Foldable Legs
Color
Silver
Material
Metal
Collapsed Length
8 1/2 in
Collapsed Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9403-05
Zoro #
G4915242
UPC #
741851940359
Country of Origin
United States

Dimensions

Collapsed Length
8 1/2 in
Collapsed Height
27 in
Collapsed Width
9 in
Overall Length
4 1/8 ft
Overall Width
30 in
Overall Height
23 in

Details

Item
Confined Space Umbrella Stand
Features
Offers Stability and Ensures Against Collapse, Foldable Legs
Color
Silver
Material
Metal
Frame Material
Steel
For Use With
Mfr. No. 9403, Mfr. No. 9403-03
Includes
Nylon Strap with Metal Buckle, Rubber cap ends

Description

Confined Space Umbrella Stand, Color Silver, Material Metal, Features Offers Stability and Ensures Against Collapse, Foldable Legs, Frame Material Steel, Includes Nylon Strap with Metal Buckle, Rubber cap ends, Umbrella Diameter Not Applicable, Overall Height 23 in, Overall Length 4 1/8 ft, Overall Width 30 in, Collapsed Height 27 in, Collapsed Length 8 1/2 in, Collapsed Width 9 in, For Use With Mfr. No. 9403, Mfr. No. 9403-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.