Zoro Homepage

Ventilation Duct Carrier, 23 in. W, Yllw

  • Mfr # 9510-60

  • Zoro # G8576644


product price: $435.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
5 5/8 ft
Construction
Linear Polyethylene
Color
Yellow
Outlet Size
12 in
For Use With
12 in Plastic or Metal Blowers and Ducting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9510-60
Zoro #
G8576644
UPC #
00741851951034
Country of Origin
United States

Dimensions

Length
5 5/8 ft
Outlet Size
12 in
Width
23 in
Outlet Diameter
12 in

Details

Item
Duct Carrier
Construction
Linear Polyethylene
Color
Yellow
For Use With
12 in Plastic or Metal Blowers and Ducting
Includes
Collapsible Duct, Storage bag
Standards
ASTM 227
Accessory Type
Manhole Ventilation Passthru
Conductive Material Construction
No
Material
Vinyl Polyester

Description

Duct Carrier, Accessory Type Manhole Ventilation Passthru, Conductive Material Construction No, Color Yellow, Material Vinyl Polyester, Outlet Diameter 12 in, Standards ASTM 227, Width 23 in, For Use With 12 in Plastic or Metal Blowers and Ducting, Includes Collapsible Duct, Storage bag, Length 5 5/8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.