Zoro Homepage

Work Tent, Deluxe, 2Door, 7-1/2x8x8Ft

  • Mfr # 9402-88

  • Zoro # G5903116


product price: $1,986.99
/ea
Free Shipping & Returns

Key Features

Features
(2) Doors with Zipper, Roll Up Compact Storage Flap
Color
High-Visibility Green, White
Material
Polyester
Frame Material
Fiberglass
Overall Height
7 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9402-88
Zoro #
G5903116
UPC #
741851940311
Country of Origin
United States

Dimensions

Overall Height
7 1/2 ft
Overall Length
8 ft
Overall Width
8 ft

Details

Item
Manhole Utility Shelter
Features
(2) Doors with Zipper, Roll Up Compact Storage Flap
Color
High-Visibility Green, White
Material
Polyester
Frame Material
Fiberglass
Includes
Duct Tube
Standards
ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214

Description

Manhole Utility Shelter, Color High-Visibility Green, White, Material Polyester, Features (2) Doors with Zipper, Roll Up Compact Storage Flap, Frame Material Fiberglass, Includes Duct Tube, Umbrella Diameter Not Applicable, Overall Height 7 1/2 ft, Overall Length 8 ft, Overall Width 8 ft, Collapsed Height Not Applicable, Standards ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.