KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Soft, EVA, Universal, PR

ALLEGRO| Zoro #: G1557281| Mfr #: 7105

$5.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strap Material: Elastic
Closure Type: pull On
Elbow and Knee Pad Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557281 Mfr #: 7105
Strap Material: ElasticClosure Type: pull On
Elbow and Knee Pad Size: UniversalColor: Black
Cap Material: NylonPad Material: EVA Foam
Item: Knee PadsNumber of Straps: No Straps
Style: SoftCountry of Origin (subject to change): China

Description

Elbow Pads, Soft, Cap Material Nylon, Pad Material EVA Foam, One Size Fits All, Closure Type Pull On, Black, Number of Straps 0, Strap Material Elastic, 1 Pair, may also be used as small knee pads

Reviews