Crystal Kids, Kids Safety Glasses, Assorted Lens, 12 PK
- Mfr # BLSH-ESCRK-CLLCT-SGAK-12
- Zoro # G300765163
Key Features
Specifications
Details
- MFR #
- BLSH-ESCRK-CLLCT-SGAK-12
- Zoro #
- G300765163
- UPC #
- 811437029775
- Country of Origin
- China
- Item
- Kids Safety Glasses
- Lens Color
- Assorted
- Type
- Economy Safety Glasses
- Lens Material
- Polycarbonate
- Series
- Crystal Kids
- Standards
- ANSI Z87.1
- Gender
- Youth
- UV Protection
- Yes
- Dielectric Protection
- Anti Scratch
Description
BISON LIFE Crystal Kids Safety Glasses provide reliable eye protection for children during various activities, whether at school, daycare, or home. Perfect for science experiments, art projects, or playtime, these safety glasses ensure your child's eyes are shielded from flying debris, splashes, and airborne particles. The wraparound design with built-in side shields offers full-coverage protection, while the frameless, single-piece polycarbonate lens ensures an unobstructed view and crystal-clear vision. Meeting ANSI Z87.1 standards for impact resistance and featuring an anti-scratch coating, these glasses are built to withstand the demands of active play and learning. The deep, universal-fit temples provide secure peripheral protection, making them ideal for various environments such as painting, building, yard work, and more. Specially designed to fit children comfortably, the BISON LIFE Crystal Kids Safety Glasses are perfect for both individual use and group activities like classroom projects or science labs. Whether you're a parent, teacher, or caregiver, these safety glasses offer the protection and peace of mind needed to keep kids safe and engaged during their favorite activities.
- • BISON LIFE Kids Safety Glasses 12 Pack, 12 Color Variety, Box of 12 PAIRS of Safety Glasses for Children (Blue, Red, Yellow, Lime Green, Purple, White, Pink, Orange, Green, Turquoise Blue, Clear, Black)
- • Designed for Kids: Tailored for smaller faces, these safety glasses provide a secure and comfortable fit for children aged 3 to 13. They help prevent slippage and ensure optimal eye protection during play, learning, and experimentation.
- • Full-Coverage Protection: Featuring impact-resistant, anti-scratch lenses with a uni-lens design for clear, unobstructed vision. Built-in side shields offer comprehensive direct and peripheral eye protection, exceeding ANSI Z87.1 standards.
- • Versatile Use: Perfect for various activities such as science projects, woodworking, painting, lab experiments, and even outdoor play. These safety glasses are essential for protecting young eyes in any environment where eye safety is a concern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.