Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Abrasive Blasting Helmet, Green
- Mfr # NV2000LP
- Zoro # G7468824
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
For Use With
Low Pressure
Includes
Breathing Tube, Cape, Helmet
Material
Polyethylene
System Type
SAR System
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV2000LP
- Zoro #
- G7468824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
- Headgear Size
- Universal
- Size
- Universal
- Fits Chest Size
- Lightweight Pillow Foam Padding Ensures The Helmet Always Sits Comfortably On You Head
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Helmet
- For Use With
- Low Pressure
- Includes
- Breathing Tube, Cape, Helmet
- Material
- Polyethylene
- System Type
- SAR System
- Lens Material
- Polycarbonate
- Standards
- ANSI Z89.1/Inner Lens ANSI Z87.1+, NIOSH Approved
- Color
- Green
- Brand and Series
- Nova 2000
- Application
- General Purpose
- Headgear Type
- Helmet
- Features
- Lightweight Pillow Foam Padding Ensures The Helmet Always Sits Comfortably On You Head
- Shell Material
- Polyethylene
- Wire Color
- Green
- Compatible Product Type
- Low Pressure
Description
Helmet, Helmet, Headgear Size Universal, Includes Breathing Tube, Cape, Helmet, SAR System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.