Shop CONDOR
See all product information
Create Account
Hard Hat Liner, Orange, Acrylic
- Mfr # 3BB67
- Zoro # G3280907
product price:Â
$
8.59
/ea
Key Features
Color
Orange
Material
Acrylic
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Style
Over The Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BB67
- Zoro #
- G3280907
- UPC #
- 190735090114
- Country of Origin
- China
- Item
- Hard Hat Liner
- Color
- Orange
- Material
- Acrylic
- Areas Covered
- Ears, Face, Head, Neck
- Style
- Over The Head
- Standards
- US CFR 16 Part 1610
- Number of Layers
- 1
- Reusability
- Reusable
- Includes Neck Shade
- No
- Product Type
- Balaclava
- Fabric Weight
- 66 g
- Compatible Brand
- CONDOR
- Attachment Type
- Over-the-Brim
- Cooling
- No
- Compatible Series
- Universal
- Outer Material
- Acrylic
- Machine Washable
- No
- Resistance Properties
- Fire-Retardant
- Outer Color
- Orange
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Hard Hat Liner, Garment Type Liner, Outer Material Acrylic, Areas Covered Ears, Face, Head, Neck, Outer Color Orange, Number of Layers 1, Size Universal, Closure Type Not Applicable, Attachment Type Over-the-Brim, Cooling No, Fabric Weight 66 g, Cooling Method Not Applicable, Reusability Reusable, Includes Neck Shade No, Standards US CFR 16 Part 1610
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.