This item is Discontinued.

Allegro Industries Filter, Threaded, NIOSH, Magenta, 8 PK, NIOSH 2000-HEPA

Filter, Threaded, NIOSH, Magenta, 8 PK, NIOSH (Discontinued)

  • Mfr # 2000-HEPA
  • Zoro # G5995412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-HEPA
Zoro #
G5995412
UPC #
-
Country of Origin
Unknown

Details

Item
Filter
For Use With
Mfr. No. 2000-S, 2000-H, 2000-W, 2000-WB
Color Code
Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Threaded
NIOSH Rating
HEPA
Typical Application
Grinding, Non-IDLH Environments, Welding
Standards
NIOSH
Product Type
Filter
Series
2000

Description

Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Allegro Nova 2000 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.