Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Supplied Air Pump Package, Full Face Mask
Mfr # 9210-01
Zoro # G7536995
product price:Â
$
1,551.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Full Face Mask
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9210-01
- Zoro #
- G7536995
- UPC #
- 741851921006
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Headgear Size
- Universal
- Hose Inside Diameter
- 3/8 in
Details
- Item
- Supplied Air Pump Package
- Includes
- 1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Full Face Mask
- Couplers
- OBAC
- Pressure
- 2 to 12 psi
- Standards
- UL Listed Motor
- System Type
- SAR System
- Fittings
- OBAC
- Number of Users
- 1
- Voltage
- 115V AC
- Series
- 9210
- Headgear Included
- Full Face Respirator
- Power Requirements
- 115V, 4.6A
- Brand and Series
- Allegro 9210
- Number of Suspension Points
- 5
- Headgear Type
- Full Face Mask
- Headgear Material
- Silicone
- Maximum Operating Temperature
- 104 Degrees F
- NEMA Plug Configuration
- 5-15
- Minimum Operating Temperature
- 32 Degrees F
- Horsepower
- 1/4 hp
Description
Supplied Air Pump Package, Includes 1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Full Face Mask, Includes Headgear Yes, 9210, Full Face Mask, Headgear Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.