Blue Vinyl Sleeve, 4 mil, 12PK
- Mfr # UVB-4HS
- Zoro # G124212416
product price:Â
$
23.35
/pk of 12, $1.95/ea
Key Features
Size
18 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVB-4HS
- Zoro #
- G124212416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18 in
Details
- Color
- Blue
Description
Elastic at both ends for comfort, Great for forearm coverage, 18" length, 21 CFR 170-199 for food contact,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.