This item is Discontinued.

Allen Allen 1401547 2 in. Realtree Edge Vanish Foam Cushion Realtree Edge 1401547

This item is Discontinued.

Allen

Allen 1401547 2 in. Realtree Edge Vanish Foam Cushion Realtree Edge (Discontinued)

Mfr # 1401547
Zoro # G403961509
UPC # 26509035381
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1401547
Zoro #
G403961509
UPC #
26509035381
Country of Origin
China

Description

2 in. Realtree Edge Vanish Foam Cushion Realtree Edge

The 2in. foam cushion features a die cut hole for easy carry or attachment. The waterproof laminated top layer keeps moisture away.

Features
  • 2 inch thick pad
  • Die cut hole
  • Waterproof laminated top layer
Specifications
  • Color: Realtree Edge
  • Size: 2 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.