Zoro Homepage
This item is Discontinued.
Allen Bradley 10-30V-DC Proximity Sensor 872C-D5NP18-D4

10-30V-DC Proximity Sensor (Discontinued)

  • Mfr # 872C-D5NP18-D4
  • Zoro # G005129758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872C-D5NP18-D4
Zoro #
G005129758
UPC #
-
Country of Origin
Unknown

Dimensions

Proximity Sensor Diameter
18 mm

Details

Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
3-Wire DC PNP
Output Mode
NO
Max. Detecting Distance
5 mm
Proximity Sensor Electrical Connection
Micro Quick-Disconnect (DC)
Basic Proximity Sensor Case Material
PVC
Shielded / Unshielded
Shielded
Application
3-Wire DC
Body Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.