Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115-120V-AC CONTROL RELAY

  • Mfr # 700-P000A1

  • Zoro # G310832640


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
110V; 115-120V
AC Contact Rating - Relay
10 A
Contact Form - Relay
Blank Relay
Mounting - Relay
DIN Rail
Hz
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-P000A1
Zoro #
G310832640
UPC #
-
Country of Origin
Unknown

Details

Coil Volts
110V; 115-120V
AC Contact Rating - Relay
10 A
Contact Form - Relay
Blank Relay
Mounting - Relay
DIN Rail
Hz
50/60 Hz
Enclosure Type
Open Style Device
Control Voltage Type
AC Control Voltage

Description

None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.