Zoro Homepage

120V-AC PUSH-PULL BUTTON

  • Mfr # 800T-FXQ10XA1

  • Zoro # G112935686


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800T-FXQ10XA1
Zoro #
G112935686
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Hole Size
30.5 mm
Button Dia.
40 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Terminal Connection
Screw Clamp
Standards
ABS, CCC, CE, CSA, EAC, GOST, UL
Shape
Round
Lamp Type
Incandescent
Lamp Module Type
Full voltage
NEMA Rating
NEMA 1, 4, 12, 13
Type
30mm Push-Pull Device
Lamp Module Voltage
120V AC/DC
Operating Temp.
Min. -25°C
Type of Operator
Push-Pull Unit
Operator Cap Type
Mushroom Head
Operator Function
2-Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.