Miniature Circuit Breaker, 1492-SP Series, 6A, 2 Pole, 480V AC, D Curve (Discontinued)
- Mfr # 1492-SP2D060
- Zoro # G009092058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1492-SP2D060
Zoro #
G009092058
UPC #
-
Country of Origin
Unknown
Details
Item
Miniature Circuit Breaker
Series
1492-SP
Amps
6A
Number of Poles
2
AC Voltage Rating
480V AC
Trip Type
Magnetic
DC Voltage Rating
Not Rated
Curve Type
D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.