This item is Discontinued.

Allen Bradley 3P 30A Amp 600V-Ac Non-Fusible Disconnect Switch 194R-N30-1753

This item is Discontinued.

Allen Bradley

3P 30A Amp 600V-Ac Non-Fusible Disconnect Switch (Discontinued)

Mfr # 194R-N30-1753
Zoro # G309227785
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194R-N30-1753
Zoro #
G309227785
UPC #
-
Country of Origin
Unknown

Details

Fuse Type
30 & 60A Non-fused IEC/UL
Pole Configuration
3 Pole
Switch Ampere Rating
30A
Open, Kitted, or Enclosed
Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.