Zoro Homepage
This item is Discontinued.
Allen Bradley 700Dc-Ph200Z24 24V-Dc Control Relay 700DC-PH200Z24

700Dc-Ph200Z24 24V-Dc Control Relay (Discontinued)

  • Mfr # 700DC-PH200Z24
  • Zoro # G602169607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700DC-PH200Z24
Zoro #
G602169607
UPC #
-
Country of Origin
Unknown

Details

Contact Current Rating
35 A
Enclosure Type
Open
Mount Type
Open Type Relay Rail Mount
Voltage Type
DC Control Voltage
Contact Configuration
2 NO
Coil Voltage
24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.