Circuit Breaker, 140G Series, 50A, 3 Pole, 600V AC, 65kA at 240V AC
- Mfr # 140G-H2C3-C50
- Zoro # G911333324
product price:Â
$
1,398.99
/ea
Free Shipping & Returns
Key Features
Series
140G
Amps
50 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140G-H2C3-C50
- Zoro #
- G911333324
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Series
- 140G
- Amps
- 50 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw
- DC Voltage Rating
- Not Rated
Dimensions
- Frame Size
- 125A/H
- Width
- 90 mm
- Depth
- 82.5 mm
- Height
- 130 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.