Zoro Homepage

CONTACTOR 115-120V-AC 18A AMP 5HP SIZE 0

  • Mfr # 500F-AOD930

  • Zoro # G516380211


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
115V-120V AC
Full Load Current - Inductive
18 A
Series
500F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500F-AOD930
Zoro #
G516380211
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage
115V-120V AC
Full Load Current - Inductive
18 A
Item
Definite Purpose Contactor
Series
500F

Description

ALLEN BRADLEY 500F-AOD930 CONTACTOR 115-120V-AC 18A AMP 5HP SIZE 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.