Zoro Homepage

CONTACTOR SER A 600V-AC 75A

  • Mfr # 100-C40D200

  • Zoro # G616380227


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
600V AC
Full Load Current - Inductive
75 A
Series
100-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-C40D200
Zoro #
G616380227
UPC #
-
Country of Origin
Unknown

Details

Item
Definite Purpose Contactor
Coil Voltage
600V AC
Full Load Current - Inductive
75 A
Series
100-C

Description

ALLEN BRADLEY 100-C40D200 CONTACTOR SER A 600V-AC 75A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.