Zoro Homepage
This item is Discontinued.
Allen Bradley DEFINITE PURPOSE 120V-AC 25A AMP AC CONTACTOR 400-DP25ND1

DEFINITE PURPOSE 120V-AC 25A AMP AC CONTACTOR (Discontinued)

  • Mfr # 400-DP25ND1
  • Zoro # G410108300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-DP25ND1
Zoro #
G410108300
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
1
Current Rating
25 A
Full Load Amps-Resistive
35 A
Coil Volts
120V
Line Voltage
240/277/480/600V AC
Locked Rotor Current
150/125/100A
Maximum Load Current
25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.