Zoro Homepage

EXPANSION SER A ETHERNET AND COMMUNICATION MODULE

  • Mfr # 1783-MX08F

  • Zoro # G711386223


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Connector Type
IEC 61754-20 LC connector
Height
14.8 cm
Width
9.81 cm
Depth
11.75 cm
Ethernet Data Rate
100 Mbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1783-MX08F
Zoro #
G711386223
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.8 cm
Width
9.81 cm
Depth
11.75 cm
Optical Wavelength
1310 nm

Details

Connector Type
IEC 61754-20 LC connector
Ethernet Data Rate
100 Mbps
Nominal Position
T4
Power Consumption
10.1 W
Fast Ethernet
Yes
Network
Ethernet
Connecting Mode
Full duplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.