
GUARDMASTER TRAPPED KEY INTERLOCK OTHER SWITCH
Mfr # 440T-MDBLE120B0B
Zoro # G413363126
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Width
48.5 mm
Height
124 mm
Material
316L Stainless Steel
Depth
27.4 mm
Type of Switch
Bolt Interlock, Dual Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440T-MDBLE120B0B
Zoro #
G413363126
UPC #
-
Country of Origin
Unknown
Dimensions
Width
48.5 mm
Height
124 mm
Depth
27.4 mm
Details
Material
316L Stainless Steel
Type of Switch
Bolt Interlock, Dual Key
Operating Temp.
Min. -40°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.