Zoro Homepage
This item is Discontinued.
Allen Bradley INCREMENTAL 3/8IN 5V-DC ROTARY ENCODER 845T-DZ13ECM-C

INCREMENTAL 3/8IN 5V-DC ROTARY ENCODER (Discontinued)

  • Mfr # 845T-DZ13ECM-C
  • Zoro # G006266896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845T-DZ13ECM-C
Zoro #
G006266896
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
3/8 in

Details

Item
Encoder
Cable Connection
10 Pin Connector
Power Supply
5V DC
Output
Channel A and B and Z
Mounting
Square Flange
Pulses per Revolution
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.