Zoro Homepage

KINETIX SMARTLINK SINGLE 13M CORDSET CABLE

  • Mfr # 2090-CSBM1DF-18AA13

  • Zoro # G412482866


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Cable Length
13 m
Wire Size
18 AWG
Color
White/blue
Features
Low capacitance design to maximize system power density, speedtec connection system, encoder communication data pair with noise rejection, TPE jacket with mechanical and chemical properties, cable features overall tinned copper braid with aluminum/pol; With Protective Conductor
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-CSBM1DF-18AA13
Zoro #
G412482866
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
13 m
Wire Size
18 AWG

Details

Color
White/blue
Features
Low capacitance design to maximize system power density, speedtec connection system, encoder communication data pair with noise rejection, TPE jacket with mechanical and chemical properties, cable features overall tinned copper braid with aluminum/pol; With Protective Conductor
Conductor Material
Copper
Number of Cores
8
Cable Style
Standard, Non-flexible
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.