Molded Case Circuit Breaker, 140G Series, 15A, 3 Pole, 240/480/600V AC, 25kA

  • Mfr # 140G-H2C3-C15

  • Zoro # G410992565


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Series
140G
AC Voltage Rating
240/480/600V AC
Max. AIR Rating
25kA
Trip Type
Thermal Magnetic
Frame Size
125A/H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140G-H2C3-C15
Zoro #
G410992565
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
125A/H
Width
5.12 in
Depth
4.63 in
Height
7.12 in

Details

Item
Molded Case Circuit Breaker
Series
140G
Amps
15A
Number of Poles
3
AC Voltage Rating
240/480/600V AC
Max. AIR Rating
25kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.