Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OVERLOAD RELAY 96-300A AMP

  • Mfr # 193-A2N6

  • Zoro # G221720388


product price: $6,343.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
690 V
Minimum Overload Relay Current Setting
96 A
Maximum Overload Relay Current Setting
300 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-A2N6
Zoro #
G221720388
UPC #
-
Country of Origin
Unknown

Details

Maximum Voltage Rating
690 V
Item
Overload Relay
Minimum Overload Relay Current Setting
96 A
Maximum Overload Relay Current Setting
300 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.