
Power Block, Power Distribution Block, 3 pole, 2 Opening Line Side, 12 Opening Load Side, 760 Amps (Discontinued)
- Mfr # 1492-PD32127
- Zoro # G308670353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1492-PD32127
Zoro #
G308670353
UPC #
-
Country of Origin
Unknown
Details
Connector Material
Aluminum
Current Rating (per Pole)
760 Amps
Marking Strips
Single White Strip Provided
Rated Wire Range for Load Side
#2 - #14 Copper wire
Base Block Type
Power Distribution Block
Rated Wire Range for Line Side
500 kcmil - # 6 Copper wire
Openings per Pole (Line Side)
2 Openings
Openings per Pole (Load Side)
12 Openings
Number of Poles
3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.