This item is Discontinued.

Allen Bradley Power Distribution Block 335A 600V-Ac Terminal And Contact Block 1492-PDL31124

Power Distribution Block 335A 600V-Ac Terminal And Contact Block (Discontinued)

  • Mfr # 1492-PDL31124
  • Zoro # G509227653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492-PDL31124
Zoro #
G509227653
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3-Pole
Rated Wire Range for Load Side
#4 - # 8 Copper wire
Base Block Type
Feeder Spacing Power Distribution Block
Current Rating (per Pole)
335 Amps
Rated Wire Range for Line Side
600 kcmil - # 3 Copper wire
Openings per Pole (Load Side)
12 Openings
Openings per Pole (Line Side)
1 Opening

Description

Power Distribution Block 335A 600V-Ac Terminal And Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.