This item is Discontinued.

Allen Bradley Power Distribution Block 600V 760A Terminal And Contact Block 1492-PD3287

Power Distribution Block 600V 760A Terminal And Contact Block (Discontinued)

  • Mfr # 1492-PD3287
  • Zoro # G908664424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492-PD3287
Zoro #
G908664424
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3-Pole
Openings per Pole (Line Side)
2 Openings
Base Block Type
Power Distribution Block
Rated Wire Range for Load Side
# 2/0 to # 14 Copper wire
Openings per Pole (Load Side)
8 Openings
Current Rating (per Pole)
760 Amps
Connector Material
Aluminum
Marking Strips
Single White Strip Provided
Rated Wire Range for Line Side
500 kcmil - # 4 Copper wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.