This item is Discontinued.

Allen Bradley Power Distribution Block 600V-Ac 115A Terminal And Contact Block 1492-PDM3141

Power Distribution Block 600V-Ac 115A Terminal And Contact Block (Discontinued)

  • Mfr # 1492-PDM3141
  • Zoro # G209227656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1492-PDM3141
Zoro #
G209227656
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3-Pole
Rated Wire Range for Line Side
#2/0 to # 14 Copper wire
Connector Material
Aluminum
Openings per Pole (Load Side)
4 Openings
Openings per Pole (Line Side)
1 Opening
Current Rating (per Pole)
115 Amps
Rated Wire Range for Load Side
#10 - # 18 Copper wire
Base Block Type
PDM Mini-Style Block

Description

Power Distribution Block 600V-Ac 115A Terminal And Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.