SMART MOTOR 200-600V-AC 3PH CONTROLLER MODULE
- Mfr # 150-C43NCD
- Zoro # G211386242
product price:Â
$
3,003.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP2X
Features
Integrated Motor Overload Protection; Internal Bypass; Soft stop Standard Controller
Operating Temp.
-5 Degrees to 50 Degrees C
Depth
5.12 in
Height
8.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150-C43NCD
- Zoro #
- G211386242
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 5.12 in
- Height
- 8.11 in
- Width
- 2.83 in
Details
- IP Rating
- IP2X
- Features
- Integrated Motor Overload Protection; Internal Bypass; Soft stop Standard Controller
- Operating Temp.
- -5 Degrees to 50 Degrees C
- Coil Volts
- 250V AC, 30V DC
- Voltage Type
- AC/DC
- Overload Current
- 14.3 A
- Controller Type
- SMC-3
- Enclosure
- Open type
- Function
- Single direction
- Operating Frequency
- 50/60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.