Voltage Transformer, 250 VA, 24V, 120/240V AC

  • Mfr # 1497B-A6-M13-0-N

  • Zoro # G006619579


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
24V
Power Rating
250 VA
Phase
1
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1497B-A6-M13-0-N
Zoro #
G006619579
UPC #
662074694839
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V
Power Rating
250 VA
Phase
1
Hz - Electrical
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.