Zoro Homepage

Voltage Transformer, 250VA, 120V, 240V

  • Mfr # 1497-E-AXSX-3-N

  • Zoro # G512482735


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240V
Output Voltage
120V
Power Rating
250VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1497-E-AXSX-3-N
Zoro #
G512482735
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
240V
Output Voltage
120V
Power Rating
250VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.