42 in. Patriot Tactical Gun Case, Patriotic Camo

  • Mfr # 950-42

  • Zoro # G909769944


product price: $40.89
/ea

Key Features

Color
Red and White and Blue/Patriotic Camo
Material
Polyester
Overall Width
10.5 in
Overall Height
1 in
Overall Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-42
Zoro #
G909769944
UPC #
026509054559
Country of Origin
United States

Dimensions

Overall Width
10.5 in
Overall Height
1 in
Overall Length
43 in

Details

Color
Red and White and Blue/Patriotic Camo
Material
Polyester

Description

The Patriot series of firearm cases by Allen has been designed with a custom camo pattern developed in-house. The red, white, and blue colors are throughout the line of handgun and rifle cases. Patriot cases are stitched together using durable Endura fabric with soft lining and thick foam padding to protect your firearm. Show off your Patriotism knowing these cases were designed and by Allen. SIZE: 42-inch rifle case. MADE: Designed and . DESIGN: Custom camo pattern made by Allen. COLOR: Patriotic red, white, and blue. STORAGE: Two flap pockets with hook and loop closure. MATERIAL: Durable Endura exterior and soft lining.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.