Zoro Homepage

46 in. Daytona Scoped Rifle Case, Mocha

  • Mfr # 995-46

  • Zoro # G709770041


product price: $44.39
/ea

Key Features

Color
Mocha Brown
Material
Polyester
Overall Length
48 in
Overall Width
1.5 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995-46
Zoro #
G709770041
UPC #
26509995463
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
1.5 in
Overall Height
10 in

Details

Color
Mocha Brown
Material
Polyester

Description

The Daytona 46-inch soft gun case by Allen can be used to safely transport your rifle. This rifle case comes equipped with four accessory pockets to get you and your gear where you need to go. The exterior fabric is constructed from rugged Endura fabric that will take whatever you or the elements can throw at it. With our easy clean lining, you won't have to spend a bunch of time keeping the inside of your rifle case clean. This case also comes with an adjustable sling for multiple sizes and applications. Fits Up To a 46-Inch Rifle with Scope Adjustable Sling Four External Accessory Pockets Rugged Endura Exterior Fabric Easy Clean Lining

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.