Zoro Homepage

46 in. Durango Rifle Case, Black

  • Mfr # 602-46

  • Zoro # G909770032


product price: $22.15
/ea

Key Features

Material
Polyester
Overall Length
48 in
Overall Height
1.5 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-46
Zoro #
G909770032
UPC #
26509039020
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
1.5 in
Overall Width
9.5 in

Details

Color
Black
Material
Polyester

Description

The Allen Company Durango Rifle Case is made from a black rugged endura fabric with dense foam padding. This 46-inch soft-sided rifle case also features an easy-clean, non-absorbent lining and has 1.5-inch webbing handles and a hanging loop. Dense foam padding for protection Comes with 1.5-inch webbing handles Made with rugged endura fabric Features a hanging loop Easy clean, non-absorbent lining

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.