This item is Discontinued.

Allen Co 46 in. Emerald Rifle Case, Olive/Mossy Oak Break-Up Country Camo 628-46

This item is Discontinued.

Allen Co

46 in. Emerald Rifle Case, Olive/Mossy Oak Break-Up Country Camo (Discontinued)

Mfr # 628-46
Zoro # G609770042
UPC # 26509039136
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
628-46
Zoro #
G609770042
UPC #
26509039136
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Width
10.75 in
Overall Length
48.5 in

Details

Color
Olive/Mossy Oak Break-Up Country
Material
Polyester

Description

The Emerald Rifle Case by Allen is a 46-inch case made in Mossy Oak Break-Up Country camo and olive rugged Endura fabric. This case also has dense foam padding, an easy-clean, non-absorbent lining, and a hanging loop. Made with Rugged Endura Fabric Dense Foam Padding for Protection Locking Zipper for Safety Features a Hanging Loop Easy Clean, Non-Absorbent Lining

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.