Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-in. Assorted Earth Tones Handgun Case

  • Mfr # 72-6

  • Zoro # G012315830


product price: $11.69
/ea

Key Features

Color
Assorted
Material
Polyester
For Use With
Handgun Cases
Width (In.)
1.4 in
Length (In.)
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-6
Zoro #
G012315830
UPC #
26509072065
Country of Origin
United States

Dimensions

Width (In.)
1.4 in
Length (In.)
5.4 in
Height
4 in

Details

Color
Assorted
Material
Polyester
For Use With
Handgun Cases

Description

Here at Allen, we make thousands of premium, soft-sided firearm cases each day. When we have made either too many for a bulk pack going to our distributors or simply need to finish up a roll of material, we set aside those cases here. When you purchase one of these handgun cases the color will be random. The images we show here a sampling of any of the colors we make. Because of this random assortment of colors, we offer these cases to you at the best price possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.