Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-in. Deluxe Handgun Case, Black/Gray

  • Mfr # 444-8

  • Zoro # G412315874


product price: $12.46
/ea

Key Features

Color
Black
Material
Polyester
For Use With
Handgun Cases
Width (In.)
7 in
Length (In.)
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-8
Zoro #
G412315874
UPC #
26509040101
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length (In.)
10.25 in
Height
1.5 in

Details

Color
Black
Material
Polyester
For Use With
Handgun Cases

Description

The Deluxe Handgun Case by Allen is a soft sided handgun case thats made in the U.S.A from a durable black and gray material. Features a thick foam lining and an easy clean, non-absorbent interior fabric. The Deluxe Handgun Case is lockable and can hold handguns up to 8-inches long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.