Zoro Homepage

8 in. Suede Handgun Case

  • Mfr # 86-8

  • Zoro # G609769930


product price: $27.15
/ea

Key Features

Size
8" Long
Color
Rust
Material
Leather
Overall Height
2 in
Overall Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-8
Zoro #
G609769930
UPC #
026509044833
Country of Origin
United States

Dimensions

Size
8" Long
Overall Height
2 in
Overall Width
6.75 in
Overall Length
10 in

Details

Color
Rust
Material
Leather

Description

This 8-inch Heritage Handgun Case is with genuine suede leather and faux sherpa lining. The case also features thick foam padding to help protect your handgun. What started over 50 years ago, with a single gun case, Allen Company has grown into one of the premier brands in the outdoor industry. We passionately focus on developing high quality hunting, shooting, archery, and tactical gear with affordability. As outdoor enthusiasts, we understand your passion for what you do and are excited to be the brand you choose for your next adventure. Whether you take to the field or the range, our products are designed and tested by outdoor experts to ensure optimal performance at the highest level. Your experience is only limited by your gear-discover your potential with Allen Company. Genuine Suede Leather Faux Sherpa Lining Lockable Case

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.