
Backcountry Bull Kit, White
Mfr # 6589
Zoro # G109769959
product price: $83.35
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
WHITE
Style
Bull Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6589
Zoro #
G109769959
UPC #
026509063612
Country of Origin
China
Dimensions
Size
25 in L x 0.25 in H x 40 in W
Details
Material
Polyester
Color
WHITE
Style
Bull Kit
Description
The Allen Company Backcountry Bull Kit includes everything you need for your next Elk hunt. Pack provides all the contents needed to pack your meat, including 4 quarter-sized game bags, 1 meat bag, a protective sheet, pair of gloves, zip ties, flagging tape, and 1 storage pouch. The game bags are made of a heavy-duty construction, designed for packing out elk quarters and boned-out meat. The game bags are made of a highly durable fabric, providing maximum strength to safely carry your contents through the field or when hanging in the trees. Designed with a lightweight wicking material, the game bags remain highly breathable, allowing your meat to cool while keeping your meat protected from insects or debris. Packed with technical features, these game bags are made with a reflective drawstring cord to easily be identified once darkness falls. The kit provides long-term benefits as the bags can be washed and reused for future use. Each bag is labeled with size and care instructions for easy reference and identification and to ensure the proper treatment is made to your investment. BACKCOUNTRY BULL KIT: Pack includes 4 quarter-sized bags, 1 meat bag, 1 protective sheet, 1 pair of gloves, zip tie, 1 roll of flagging tape, & 1 storage pouch. DURABILITY: Designed with a strong construction made to securely hold elk quarters and boned-out meat-pack includes four 4 quarter-sized game bags, measuring 25-inches wide x 40-inches long & one 1 meat bag, measuring 20-inches wide x 30-inches long. PROTECTIVE SHEET: Keep your field dressing area clean by laying out the protective sheet to make quartering and de boning tidier. LIGHTEIGHT & REUSABLE: Made of an ultralight material, the game bags can be washed & reused for future use-bags are labeled with size & care instructions for easy reference & identification. BREATHABLE & PROTECTIVE: Made from a lightweight breathable wicking material that allows your meat to cool while keeping your meat free from insects, dirt, & debris. REFLECTIVE DRAW CORD: Each bag features a reflective drawstring cord with a cinch toggle to keep your bag securely fastened & easy to find in the dark. CARE INSTRUCTIONS: For extended use, soak game bags in cold, soapy water overnight & rinse thoroughly inside and out. Can be machine washed separately on cold & bleach as needed. Hang or tumble dry on a low setting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.