
Backcountry Elk Quarter Game Bag, 4 in. L x 25 in. W, White
Mfr # 6592
Zoro # G909769951
product price:Â $17.90
/eaKey Features
Material
Polyester
Color
WHITE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6592
Zoro #
G909769951
UPC #
26509063643
Country of Origin
China
Dimensions
Size
40"L x 25"W
Details
Material
Polyester
Color
WHITE
Description
The Allen Company Backcountry Elk Quarter Game Bag provides the best protection for your game. The uniquely fabricated material provides ultimate breathability and improved strength and performance when compared to other game bags in the market. This single game bag is designed to fit elk quarters or boned-out moose meat. Made of a highly durable fabric, the game bag provides maximum strength to safely carry your contents through the field or when hanging in the trees. The lightweight bag is made of a breathable wicking material to allow your meat to cool while keeping your meat protected from insects, dirt, or debris. Packed with technical features, the game bag is made with a reflective drawstring cord to easily be identified once darkness falls. Bag is designed with a cinch toggle closure to ensure your meat remains securely fastened and protected. The bag is labeled with size and care instructions for easy reference and identification to ensure the proper treatment is applied to your investment. The bag provides long-term benefits as it can be washed and reused for future use. With strength and durability as the driving focus, the Allen Company Backcountry Elk Quarter Game Bag is the optimum choice to add to your hunting pack. Pack includes a single game bag, measuring 25-inches wide x 40-inches long. BACKCOUNTRY GAME BAG: Pack includes a single game bag designed to hold elk quarters or boned-out moose meat-game bag measures 25-inches wide x 40-inches long. WASHABLE & REUSABLE: Game bag is made of an ultralightweight material and can be washed & reused for future use-bag is labeled with size & care instructions for easy reference and identification. BREATHABLE & PROTECTIVE: Made of a lightweight, breathable wicking material that allows your meat to cool while keeping your meat free from insects, dirt, & debris. REFLECTIVE DRAW CORD: Features a reflective drawstring cord with a cinch toggle to keep your bag securely fastened & easy to find in the dark. CARE INSTRUCTIONS: For extended use, soak games bags in cold, soapy water overnight & rinse thoroughly inside and out. Can be machine washed separately on cold & bleach as needed. Hang or tumble dry on a low setting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.