
Backcountry Game Tarp, 4 x 49, Blaze Orange
Mfr # 5911
Zoro # G712315833
product price: $43.69
/eaKey Features
Color
Blaze Orange
Tarp Material
Polyester
Tarp Finished Length
48 in
Tarp Finished Width
57 in
For Use With
Game Care
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5911
Zoro #
G712315833
UPC #
26509076520
Country of Origin
China
Dimensions
Tarp Finished Length
48 in
Tarp Finished Width
57 in
Depth
0.125 in
Details
Color
Blaze Orange
Tarp Material
Polyester
For Use With
Game Care
Description
The Allen Company Backcountry Game Tarp is the ultimate outdoor companion for field dressing and deboning medium to large-sized game. Not only does it serve as the perfect field dressing tool, but it also doubles as a group tarp, pack liner, poncho, or shelter, providing endless possibilities for outdoor enthusiasts. Crafted from ultra-light, reusable, and washable materials, the Game Tarp is not only highly functional but also incredibly convenient. Its packable design ensures it won't weigh you down during your hunting expedition. The kit includes four aluminum stakes and a stuff sack, making setup and transportation a breeze. The tarp also features four reflective nylon corner cords and side loops, allowing you to secure it to the ground effectively while providing increased visibility at night. With our Game Tarp, you can confidently tackle the various challenges of the great outdoors, knowing you have a reliable and versatile tool at your disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.