
Blaze Orange Hat & Vest Safety Bundle
Mfr # 17555
Zoro # G209771814
product price: $12.79
/eaKey Features
Material
Polyester
Size
23 in L x 1 in H x 16 in W
Color
Blaze Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17555
Zoro #
G209771814
UPC #
26509175551
Country of Origin
China
Dimensions
Size
23 in L x 1 in H x 16 in W
Details
Material
Polyester
Color
Blaze Orange
Description
Wearing a certain amount of blaze orange is required in most states and areas when hunting. A great way to accomplish this is with the Blaze Orange Safety Vest and Hat Combo by Allen. Constructed of quiet polyester and features a hook and loop closure and side adjustment straps so you can change the fit to wear over your jacket or other cold-weather gear. Our blaze orange safety vest comes in many sizes to fit most body types. The hat is one size fits most and has an adjustable back. High-Visibility Blaze Orange Color Cap is One-Size-Fits-Most and Has an Adjustable Back Vest is Sized for Adults Medium - XL Vest Fits Approximately 38 Inch - 48 Inch Torso/Chest
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.